£34.99
Ex VAT
£41.99
Inc VAT
Product Details
Product Specification
Product Documents
Pump Features
• Suitable for the effective drainage of cellars, cisterns and the general transfer of water.
• Can handle solids up to 5mm diameter.
• Maximum flow rate 7,500 L/hr.
• 400 watt motor (230V-50Hz)
• Maximum delivery height/submersible depth 5m.
• 10m Power Cable.
• Easy to remove filters for cleaning and access to the impeller.
• Automatic float switch - turns on at 500mm and off at 50mm.
• Strong double insulated case.
• No metal parts in contact with the water.
• Overload protection.
• Multi-hose adaptor accepts (1") 25mm or (1-1/4") 32mm outlet hoses.
• Fitted as standard with 13A 3 pin shockproof plug.
Attribute | Value |
---|---|
Brand | Osaki |
Cable Length | 10m |
Case Material | Plastic |
EAN | 5036140067561 |
ECLASS Code | 36419090 |
Features | Automatic Float Swich No Metal Parts in Contact with Water Overload Protection |
Ingress Protection Rating (IP Rating) | IP68 |
Item | Corded Water Pumps |
Manufacturer Guarantee | 12 Months Manufacturers Warranty |
Maximum Flow Rate | 125L/min |
Maximum Head | 5m |
Maximum Particle Diameter | 5mm |
MFR Part No. | SP100 |
Model Number | WPS 400 |
Outlet Port Size | 1.25in. |
Power | 400W |
Power Source | Electric |
UNSPSC Code | 40151510 |
Voltage | 230V |
Weight | 4.5kg |