£61.09
Ex VAT
£73.31
Inc VAT
Product Details
Product Specification
Product Documents
Plastic impact-proof cable strippers for dismantling round cable sheaths made of PVC, rubber, silicone or PTFE from 6.0 - 29.0mm dia. You can change from circular to longitudinal cutting by turning the tool body. It also features a self- tightening holding lever, a knurled nut for adjusting the cutting depth and Spiral cutting for removing intermediate pieces.
Features and Benefits
• Knurled nut for cutting depth adjustment
• For dismantling round PVC, rubber, silicone, PTFE cables.
• Self-clamping retaining lever.
• Adjustable cutting depth by means of knurled nut.
• Longitudinal or circular cut (swivel housing) and you have the option of helical cutting for longer lengths.
• Impact-resistant plastic housing.
Attribute | Value |
---|---|
Brand | Knipex |
Compatible Wire Size Range | 19 to 40mm² |
EAN | 4003773081029 |
ECLASS Code | 34301403 |
Individual or Set | Individual |
Insulated | No |
Maximum Compatible Wire Size | 40mm |
MFR Part No. | 16 30 145 SB |
Nose Shape | V-Notch |
Overall Length | 150mm |
Special Features | Self-adjusting |
UNSPSC Code | 27111510 |