£13.89
Ex VAT
£16.67
Inc VAT
Product Details
Product Specification
Universal plastic and impact-proof wire stripping tool for coax and data cables, it strips the outer sheath, shield and insulation in a single process. Equipped with an Adjustable Integrated blade for cutting and stripping data cables and two stripping blades for cutting and stripping telephone ribbon cable.
Features and Benefits
• Universal stripping tool for Coax cables RG 59, RG 6, RG 7, RG 11
• Cutting and stripping telephone ribbon cable (4P/6P/8P) in a single operation
Typical Applications
• Cutting and stripping cables
Attribute | Value |
---|---|
Brand | Knipex |
EAN | 4003773077961 |
ECLASS Code | 34301403 |
Handle Material | Plastic |
Individual or Set | Individual |
Insulated | No |
MFR Part No. | 16 60 06 SB |
Nose Shape | Plier Nose |
Overall Length | 125mm |
Special Features | Cutter |
UNSPSC Code | 27111510 |