£39.99
Ex VAT
£47.99
Inc VAT
Product Details
Product Specification
These ergostrip dismantling tools are made from stable glass fibre reinforced plastic with an ergonomic pistol grip designed for easy cutting, stripping and longitudinal cut of the sheath. They are ideal for fast and precise stripping of all common round and damp-proof installation cables, data cable (e.g. twisted pair) and coax cable. Stripping device for cross-sections 0.2 / 0.3 / 0.8 / 1.5 / 2.5 / 4 mm².
Features and Benefits
• Conical, slimmed down tool ends for better access in confined areas
• Multi-component design with a soft plastic zone for comfortable use and a secure grip
• Easy and simple insertion thanks to opening Spring, locking device and location ridges
Typical Application
• Stripping wires
Attribute | Value |
---|---|
Brand | Knipex |
Compatible Wire Size Range | 3x1.5 to 5x2.5mm² |
EAN | 4003773082910 |
ECLASS Code | 34301403 |
Handle Material | Plastic |
Individual or Set | Individual |
Insulated | No |
Jaw Material | Plastic |
MFR Part No. | 16 95 02 SB |
Nose Shape | Plier Nose |
Overall Length | 135mm |
Special Features | Cutter |
UNSPSC Code | 27111510 |