£35.49
Ex VAT
£42.59
Inc VAT
Product Details
Product Specification
Wire stripping pliers for single or multiple strand wires from 0.5mm² to 6mm².
Features and Benefits
• Automatic handle opening for efficient and easy use
• Bi-material grips which are ergonomically designed to resist chemicals
• High durability carbon alloy steel jaws for cutting hardened edges
Attribute | Value |
---|---|
Brand | Facom |
Compatible Wire Size Range | 0.5 to 6mm² |
ECLASS Code | 34301403 |
Handle Material | Bi-Material |
Individual or Set | Individual |
Insulated | No |
Jaw Material | Carbon Alloy Steel |
Maximum Compatible Wire Size | 6mm |
MFR Part No. | 194A.17PCE |
Minimum Compatible Wire Size | 0.5mm |
Nose Shape | End Cutter |
Overall Length | 170mm |
Special Features | Adjusting Screw |
UNSPSC Code | 27111510 |