£34.49
Ex VAT
£41.39
Inc VAT
Product Details
Product Specification
VDE thin nose pliers manufactured from chrome molybdenum vanadium steel with induction hardened cutting edges. Designed to cut all types of wire cleanly Modern materials and soft wires to a maximum piano wire specifications of 1.4mm 225kg/mm² for 391A.14VE and 1.6mm 220 kg/mm² for 391A.16VE.
Features and Benefits
• Snipe nose design for confined spaces
• Bi-material grips which are ergonomically designed to resist chemicals
• Off-set rivet and cutting edge geometry offers a high mechanical advantage
Notes
Meets standards NF ISO 5749, ISO 5749, DIN ISO 5749, ASME B107.500
Attribute | Value |
---|---|
Brand | Facom |
Compatible Wire Size Range | 0.7 to 3.0mm² |
ECLASS Code | 34301403 |
Handle Material | Bi-Material |
Individual or Set | Individual |
Insulated | No |
Jaw Material | Chrome Vanadium Steel |
Maximum Compatible Wire Size | 3mm |
MFR Part No. | 391A.14VE |
Minimum Compatible Wire Size | 0.7mm |
Nose Shape | Plier Nose |
Overall Length | 140mm |
Special Features | Insulated |
UNSPSC Code | 27111510 |