Bahco

Adjustable Spanner Set, Steel, Set Of 3

SKU:

BAH5015522K

MPN:

ADJUST 3

£78.99

Ex VAT

£94.79

Inc VAT

IN STOCK (38)

    Product Details

    With wide handles, accurate movement of jaws and a robust steel design, this set of three adjustable wrenches delivers on efficiency and quality. The set includes 3 adjustable 80 series wrenches: 8070, 8071 and 8072. Manufactured from one piece forged steel with a phosphated finish, each piece has a slim headed design to allow for quality, strength and accessibility. With three sized wrenches, this set is a must have for professionals.


    Features and Benefits
    • Manufactured from high quality steel forged in one piece for additional strength
    • Each product possesses a laser integrated metric scale to enable pre-adjusting and accurate measurement
    • Precision hardened to bolster product longevity and resilience
    • Even at the maximum opening of the wrench, the jaw doesn't fall out
    • Three varying sizes ensure that you'll always have the correct size whatever the job
    • Jaws placed parallel at a 15° angle to give maximum grip and reach even in difficult areas


    Typical Applications
    • Ideal for use by professionals such as mechanics, plumbers, construction workers, engineers, electricians, general handiwork and repair work as well as DIY enthusiasts


    Standards
    • Conforms to ISO 6787, DIN 3117, ASME B107.8-2003 and BS 6333


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Bahco

    EAN

    7314150103515

    ECLASS Code

    21040190

    Finish/Coating

    Phosphate

    Handle Material

    Steel

    Jaw Material

    Steel

    Maximum Jaw Capacity

    20 27 30mm

    MFR Part No.

    ADJUST 3

    Number of Pieces

    3

    Overall Length

    155 205 255mm

    Standards Met

    ASME B107.8M - 1996 BS 6333 DIN 3117 ISO 6787

    Type

    Adjustable Spanner Set

    UNSPSC Code

    27111700