Everbuild

Gun-A-Nail Standard - 310ml

SKU:

EVB7163785R

MPN:

GANN3

£2.19

Ex VAT

£2.63

Inc VAT

IN STOCK (44)

    Product Details

    High strength, gap filling multi-purpose building adhesive based on a tackified solvent-free system for use in a wide variety of building and home improvement applications. Can be used where at least one of the substrates to be bonded is porous.


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Everbuild

    Compatible Materials

    Metal Wood

    EAN

    5029347000110

    ECLASS Code

    23330105

    Features

    Excellent Adhesion/bond Strength - Adheres to Most Common Surfaces Exceptional Early Grab Properties - Usable in Both Vertical and Horizontal Positions Extended Open Time - Allows for Easy Repositioning After Fixing High Solids Formulation - Excellent Gap Filling Properties Without Shrinkage Solvent Free - Environmentally Friendly Formulation Water Clean Up - No Hazardous Solvents will Adhere to Damp Surfaces

    MFR Part No.

    GANN3

    Pack Size

    310ml

    Product Composition

    Mixtures of Biphenyl-2-ol and 2-Methyl-2h-Isothiazol-3-One

    Temperature Resistance Range

    -10 to 70°

    Type

    Grab Adhesive

    UNSPSC Code

    31201601