£6.19
Ex VAT
£7.43
Inc VAT
Product Details
Product Specification
Product Documents
Professional grade vinyl electrical tape, Scotch Super 33+ is a premium grade, 7 mil thick, all-weather vinyl-insulating tape. It is designed to perform continuously between a temperature range of 0-220°F (-18-105°C).
Features and Benefits
• Designed to perform even at extreme temperatures - from -18-105°C
• Weatherproof
• Fully insulating
Typical Applications
• Primary electrical insulation for all wire and cable splices rated up to 600 volts and up to 105°C
• Primary electrical insulation for 600 volts and protective jacketing for low and high
voltage
• Protective jacketing for high voltage cable splices and repairs
• Harnessing of wires and cables
Standards
• CSA Certification
• Standard C22.2 No.197-M1983 "PVC Insulating Tape," File LR 48769
• IEC 60454-3-1-7/F-PVC P/90
Technical Information
• Tape thickness: 0.177mm
• Breaking load: 26 N.cm
• Elogation: 250%
Attribute | Value |
---|---|
Application Temperature Range | -18 to 80°C |
Brand | 3M |
Breaking Load | 26N.cm |
Colour | Black |
EAN | 0540070613231 |
ECLASS Code | 27149102 |
Elongation | 250% |
Length | 20m |
Material | Vinyl |
MFR Part No. | 7000042541 |
Pack Quantity | 1 |
Resistance Features | Moisture Resistant |
Series | Scotch® Super 33+ |
Tape Thickness | 0.177mm |
UNSPSC Code | 31201502 |
Voltage Rating | 1150V/mil |
Width | 19mm |