£1.19
Ex VAT
£1.43
Inc VAT
Product Details
Product Specification
Product Documents
High-quality PVC insulation tape from Advance. Flame retardant and self-extinguishing - safe to use on electrical cables, UV-resistant. Wide range of colours - suitable for colour-coding.
Features and Benefits
• Flame retardant
• Self-extinguishing
• Easy tear
• Highly flexible
• Easily conformable to awkward shapes
• Water resistant
• Excellent abrasion resistance
• UV resistant
• Non-corrosive adhesive
Notes
• Thickness: 0.13mm
• Adhesion to steel: 2.4N/cm
• Breaking load: 26 N/cm
• Elongation: 180%
• Service temp: -5°C to +70°C
Standards Met
• BS EN 60454
Attribute | Value |
---|---|
Application Temperature Range | 0 to +40°C |
Brand | Advance |
Breaking Load | 26N.cm |
Colour | Red |
ECLASS Code | 27149102 |
Elongation | 180% |
Length | 33m |
Material | PVC |
MFR Part No. | 105823 |
Pack Quantity | 1 |
Resistance Features | Abrasion Resistant Flame Retardant UV Resistant Water Resistant |
Series | AT7 |
Tape Thickness | 0.13mm |
UNSPSC Code | 31201502 |
Voltage Rating | 8kV |
Width | 19mm |