£311.67
Ex VAT
£374.00
Inc VAT
Product Details
Product Specification
High definitely LED site lights, naked, comes without batteries or charger
Twelve high performance LEDs provide 2000 Lumens on high light output which is brighter than 250 Watt halogen
Impact resistant adjustable head with highly durable polycarbonate lens can be rotated 230° vertically and pivoted 240° horizontally
Protective guard secures the head and lens when the light is collapsed for storage or transport
Extendable mast which reaches from 1.10 m to over 2.20 m to light up work spaces from top without casting shadows
IP54 - protected from dust and splashing water
Compact footprint with low center of gravity and impact resistant reinforced nylon legs to protect against abusive jobsite conditions
Carry handles on two positions for easy one handed transport: weight is evenly balanced when compressed
Low battery indicator - light flashes when battery pack is low
Specification:
Voltage (V): 18
Max. light output High/Medium/Low/Strobe (Lumens): 2000 / 1300 / 850 / -
Battery type: Li-ion
Max. run time with M18 B5 battery [h]: 4 / 6 / 10
Battery compatibility: All Milwaukee® M18™ batteries
Attribute | Value |
---|---|
Brand | Milwaukee |
EAN | 4002395167708 |
ECLASS Code | 27110410 |
Head Type | Single |
Ingress Protection Rating (IP Rating) | IP54 |
Light Type | 12 High Performance LED |
MFR Part No. | 4933451246 |
Tripod hight adjustment Range | 1.10-2.20m |
UNSPSC Code | 39111613 |
Voltage | 18V |