£187.00
Ex VAT
£224.40
Inc VAT
Product Details
Product Specification
Pre-selected kits are designed to cover the most common uses in industry. Supplied in a handy carrying case or bag, they provide a convenient choice for all lockout users.
LOK116 Lockout Kit
15 Piece Kit contents:
1 x lockout bag
1 x Small ball valve lockout
1 x Multi-purpose cable lockout
1 x 25mm Vinyl coated hasp
1 x 38mm Vinyl coated hasp
2 x Red safety lockout padlocks (KD)
1 x Pack (10) of 'Do not operate' tags
1 x Ultra-fine permanent pen
1 x Caution Lockout in operation A-Board
1 x Adjustable gate valve
2 x MCB Lockout Pin Out Standard
1 x Universal MCB lockout
1 x Pneumatic lockout
Attribute | Value |
---|---|
Brand | Matlock |
Colour | Black Blue Red White Yellow |
EAN | 5036140400054 |
ECLASS Code | 23190105 |
Lockout Type | Lockout Kit |
MFR Part No. | LOK116 |
UNSPSC Code | 46171511 |