£22.49
Ex VAT
£26.99
Inc VAT
Product Details
Product Specification
Product Documents
Bioweld from Ambersil® is an anti-spatter agent for use in welding equipment to prevent spatter adhesion for cleaner working practices.
Features and Benefits
• Non-flammable and safe to use in welding environments
• Aerosol emits a fine spray pattern for controlled and consistent coverage
• Water-based formula provides a safer alternative to harmful silicones, solvents and oils
• Residue-free results after wiping to save on cleaning
• Available in a range of sizes to suit your needs
Typical Applications
• Metal working
• Automotive manufacture and repair
• Shipbuilding and dockyards
• Tool manufacture
• Agriculture
• Construction
Standards
• ISO 14001
• ISO 9001
Approvals
• Automotive approval: Ford Tox No.: 163241
Attribute | Value |
---|---|
Brand | Ambersil |
Container Type | Bottle |
ECLASS Code | 22170103 |
MFR Part No. | 31727 |
Series | Bioweld |
Size | 5ltr |
Type | Weld Spatter Release Agent |
UNSPSC Code | 15121802 |