£7.95
Ex VAT
£9.54
Inc VAT
Product Details
Product Specification
Product Documents
Perma activator screws are designed to work with perma flex & classic lubrication system where the desired lubrication period is determined by colour coded activator screw.
Features and Benefits
• Select required discharge120 cm³ in a period of 1, 3, 6 or 12 months
• The activator screw generates pressure (max. 4 bar) to move the piston forward and continuously injects small lubricant amounts
• Fully waterproof and dust-proof system that can withstand impacts and accidental knocks
• Colour-coded for easy identification and use
Typical Applications
• Perma flex lubrication system
• Perma classic lubrication system
Attribute | Value |
---|---|
Brand | Perma |
Colour | Yellow |
Discharge Period | 1 Month |
Lubricant Code | 101331 |
MFR Part No. | 20.002.001 |
Product Type | Activators Classic/Futura |
Series | Perma Classic Perma Futura |
To Suit | Perma Classic Perma Futura |
UNSPSC Code | 27131604 |