£22.79
Ex VAT
£27.35
Inc VAT
Product Details
Product Specification
Product Documents
Perma futura is an automatic lubricant that continuously delivers a fresh supply of single-point lubrication to a range of applications.
Features and Benefits
• Automatic lubricant lowers costs and improved safety
• Consistent and controlled lubrication, requiring small amounts in short intervals
• Continuous supply of fresh lubricant
• No external power supply needed for simple use
• 4 discharge time selections to suit environment (100cc in 1, 3, 6, or 12 months)
• Transparent housing for easy visibility of remaining lubricant
Typical Applications
• Roller and sliding bearings
• Sliding guides
• Open gears & gear racks
• Spindles, shaft seals and chains
• Hygienically clean areas
• Food industry
Attribute | Value |
---|---|
Base Oil | Mineral Oil |
Brand | Perma |
Container Type | Bottle |
Discharge Period | 1,3,6 or 12 months |
Drive | Electrochemical |
For Use On | Bearings Chains Gears |
Housing | Transparent Plastic |
Lubricant Description | Multipurpose Oil |
Lubricant Type | Oil |
MFR Part No. | 107090 |
Part Code | S032 |
Pressure Build-Up | Max.4 Bar |
Series | Perma Futura |
Size | 120cm3 |
Standards Met | DIN 51 517-3 |
System Type | Single-Point Lubrication Systems - Electrochemical |
UNSPSC Code | 27131604 |