£28.99
Ex VAT
£34.79
Inc VAT
Product Details
Product Specification
Product Documents
Perma flex lubrication system has been designed to deliver an automatic continuous oil lubricant for installations in tight and restricted areas.
Features and Benefits
• For use both inside or outside with temperatures ranging from -20°C to +60°C (-4°F to +140°F)
• Programmable discharge period ranging from 1 to 12 months
• Fully assembled and ready-to-use
• Simply discharge period set via turn switch for easy operation
• Automatically controlled pressure build up continually supply the lubrication point with fresh lubricant
Typical Applications
• Roller and sliding bearings
• Sliding guides
• Open gears & gear racks
• Spindles, shaft seals and chains
• Hygienically clean areas
Attribute | Value |
---|---|
Brand | Perma |
Container Type | Bottle |
For Use On | Bearings Chains |
MFR Part No. | 107251 |
Size | 60ml |
UNSPSC Code | 27131604 |