£27.99
Ex VAT
£33.59
Inc VAT
Product Details
Product Specification
Product Documents
Perma High Temp Grease SF03 is a versatile lubricator applicable in many different industries and environments such as steel, automotive or mechanical engineering. The lubricant provides excellent thermal stability and has a resistance to water, ageing and oxidation.
Features and Benefits
• Strong metal housing for use in harsh environments
• Cost-effective, long-lasting lubrication
• Easy to use with coloured activators
• Quick and easy to change without specialist tools
• Highly versatile
Typical Applications
• Mining
• Steel industry
• Automotive
• Mechanical engineering
Attribute | Value |
---|---|
Base Oil | Ester + PFPE |
Brand | Perma |
Container Type | Bottle |
Discharge Period | 1,3,6 or 12 months |
Drive | Electrochemical |
For Use On | Bearings Chains Gears |
Housing | Metal |
Lubricant Description | High Temperature Grease |
Lubricant Type | Grease |
MFR Part No. | 100045 |
NLGI Grade | 2 |
Part Code | SF03 |
Pressure Build-Up | Max.4 Bar |
Series | Perma Classic |
Size | 120cm3 |
Standards Met | DIN 51 502 |
System Type | Single-Point Lubrication Systems - Electrochemical |
Thickener | PHS + Solids |
UNSPSC Code | 27131604 |