£16.99
Ex VAT
£20.39
Inc VAT
Product Details
Product Specification
Product Documents
A single-point lubrication system for roller and sliding bearings, sliding guides, open gears, gear racks, spindles, shaft seals and chains. This range of oils was designed for use at ambient temperatures between 0°C and +40°C.
Features and Benefits
• Suited for use at temperatures between 0° and +40°C
• Single point system for roller and slider bearings, sliding guides, open gears, gear racks, chains, spindles and shaft seals
• Available in various specifications to allow you to select the product that best suits your needs
Typical Applications
• Mining
• Automotive
• Mechanical Engineering
Attribute | Value |
---|---|
Base Oil | Mineral Oil |
Brand | Perma |
Container Type | Bottle |
Discharge Period | 1,3,6 or 12 months |
Drive | Electrochemical |
For Use On | Bearings Gears |
Housing | Metal |
Lubricant Description | Multipurpose Oil |
Lubricant Type | Oil |
MFR Part No. | 100449 |
Part Code | S032 |
Pressure Build-Up | Max.4 Bar |
Series | Perma Classic |
Size | 120cm3 |
Standards Met | DIN 51 517-3 |
System Type | Single-Point Lubrication Systems - Electrochemical |
UNSPSC Code | 27131604 |