£23.49
Ex VAT
£28.19
Inc VAT
Product Details
Product Specification
Product Documents
The SF01 Perma flex multipurpose lubrication system has been designed to deliver an automatic continuous grease lubricant for installations in tight and restricted areas.
Features and Benefits
• Simply discharge period set via turn switch for easy operation
• Automatically controlled pressure build up continually supply the lubrication point with fresh lubricant
• Grease contains wear-reducing EP additives
• For use both inside or outside with temperatures ranging from -20°C to +60°C (-4°F to +140°F)
• Programmable discharge period ranging from 1 to 12 months to suit user requirements
• Fully assembled and ready-to-use
• Protects against ageing and oxidation
• Sea water resistant for high performance in extreme weather conditions
• Free of heavy metal and silicone to prevent product contamination
• Grease formulation is based on proven mineral oils and additives for high-performance and multi-purpose use
• Especially suited to machine components subject to intense vibration
Typical Applications
• Roller and sliding bearings
• Sliding guides
• Shaft seals
Standards
• DIN 51757
• DIN 51562
• DIN ISO 2176
• DIN ISO 2137
• DIN 51818
• DIN 51807-1
• DIN 51821-2
• DIN 51350
• DIN 51819-2
• DIN 51821-2
Notes
• Stored unopened in a dry and frost-free environment, this product has a shelf-life of approximately 12 months
Attribute | Value |
---|---|
Base Oil | Mineral Oil |
Brand | Perma |
Container Type | Bottle |
Discharge Period | 1 to 12 Months |
Drive | Gas Generating Unit |
For Use On | Bearings |
Housing | All-In-One |
Lubricant Description | Multipurpose Grease |
Lubricant Type | Grease |
MFR Part No. | 107224 |
NLGI Grade | 2 |
Part Code | SF01 |
Pressure Build-Up | Max.5 Bar |
Series | Perma Flex 60 |
Size | 60cm3 |
Standards Met | DIN 51 502 |
System Type | All-In-One System |
Thickener | Li/Ca |
UNSPSC Code | 27131604 |