£25.49
Ex VAT
£30.59
Inc VAT
Product Details
Product Specification
Product Documents
Perma flex lubrication system has been designed to deliver an automatic continuous grease lubricant for installations in tight and restricted areas.
Features and Benefits
• Simply discharge period set via turn switch for easy operation
• Automatically controlled pressure build up continually supply the lubrication point with fresh lubricant
• For use both inside or outside with temperatures ranging from -20°C to +60°C (-4°F to +140°F)
• Programmable discharge period ranging from 1 to 12 months to suit user requirements
• Fully assembled and ready-to-use
Typical Applications
• Roller and sliding bearings
• Sliding guides
• Open gears & gear racks
• Spindles, shaft seals and chains
• Hygienically clean areas
Attribute | Value |
---|---|
Base Oil | Mineral Oil |
Brand | Perma |
Container Type | Bottle |
Discharge Period | 1 to 12 Months |
Drive | Gas Generating Unit |
For Use On | Bearings |
Housing | All-In-One |
Lubricant Description | Liquid Grease |
Lubricant Type | Grease |
MFR Part No. | 107230 |
NLGI Grade | 0 |
Part Code | SF06 |
Pressure Build-Up | Max.5 Bar |
Series | Perma Flex 60 |
Size | 60cm3 |
Standards Met | DIN 51 502 |
System Type | All-In-One System |
Thickener | Al-Com |
UNSPSC Code | 27131604 |