£19.49
Ex VAT
£23.39
Inc VAT
Product Details
Product Specification
Product Documents
Perma futura is an automatic lubricant grease that delivers a continuously supply of lubrication to a range of applications.
Features and Benefits
• Automatic lubricant improved safety and extremely cost-effective
• Consistent and controlled lubrication, requiring small amounts in short intervals
• 4 discharge time selections to suit environment (100cc in 1, 3, 6, or 12 months)
• Transparent housing for easy visibility of remaining lubricant
• Continuous supply of fresh lubricant
• No external power supply needed for simple use
Typical Applications
• Hygienically clean areas
• Food industry
• Roller and sliding bearings
• Sliding guides
• Open gears & gear racks
• Spindles, shaft seals and chains
Attribute | Value |
---|---|
Base Oil | Mineral Oil |
Brand | Perma |
Container Type | Bottle |
Discharge Period | 1,3,6 or 12 months |
Drive | Electrochemical |
For Use On | Bearings Chains Food Equipment Gears |
Housing | Transparent Plastic |
Lubricant Description | Multipurpose Grease |
Lubricant Type | Grease |
MFR Part No. | 106997 |
NLGI Grade | 2 |
Part Code | SF01 |
Pressure Build-Up | Max.4 Bar |
Series | Perma Futura |
Size | 120cm3 |
Standards Met | DIN 51 502 |
System Type | Single-Point Lubrication Systems - Electrochemical |
Thickener | Li/Ca |
UNSPSC Code | 27131604 |