£21.79
Ex VAT
£26.15
Inc VAT
Product Details
Product Specification
Product Documents
Perma nova is suitable for use with all applications that are within a temperature range of -20C up to +60C and can be simply programmed to via push button control unit.
Features and Benefits
• Grease control unit designed to provide temperature independent lubrication with an adjustable dispense time from 1 to 12 months
• Programmable discharge period of 1 to 12 months to suit use
• Temperature sensor regularly measures the ambient temperature to calculates the required gas generation to ensure continuous and controlled discharge
• Cost-effective reusable control unit
Typical Applications
• Food industry
• Areas that must remain hygienically clean
• Suitable for single-point lubrication of roller/sliding bearings, sliding guides, open gears, gear racks, spindles chains and shaft seals
Attribute | Value |
---|---|
Base Oil | Mineral Oil |
Brand | Perma |
Container Type | Bottle |
Discharge Period | 1 to 12 Months |
Drive | Reusable - Electrochemical Reaction Via Gas Generating Cell Electronic Temperature Compensation |
For Use On | Bearings Gears |
Housing | Independent |
Lubricant Description | Extreme Pressure Grease |
Lubricant Type | Grease |
MFR Part No. | 107291 |
NLGI Grade | 2 |
Part Code | SF02 |
Pressure Build-Up | Max 6. Bar |
Series | Perma Nova |
Size | 130cm3 |
Standards Met | DIN 51 502 |
System Type | Temperature Independent System - Electrochemical |
Thickener | Li +MoS2 |
UNSPSC Code | 27131604 |