£24.79
Ex VAT
£29.75
Inc VAT
Product Details
Product Specification
Product Documents
Perma STAR VARIO has been designed to automatically operate to deliver a very precise discharge that is independent from pressure or temperature. The system comprises of a lubricating cartridge with 250 cm³ of lubricant grease, an electromechanical drive and a battery pack.
Features and Benefits
• Quick & easy push button selection of lubricating cartridge size and discharge period are clearly visible in the LCD
• Operating status is clearly shown on LCD using LED indicators and visible from afar
• Fast & self-explanatory to operate
• Settings may be adjusted at any time
• Purge option of lubrication point to clear blockages, reducing downtime
Typical Applications
• Electrical motors
• Sliding bearings & sliding guides
• Open gears & gear racks
• Spindles, shaft seals, and chains
Operating Temperature Range : -30 to 120°C
Attribute | Value |
---|---|
Base Oil | Mineral Oil |
Brand | Perma |
Container Type | Cartridge |
Discharge Period | 1 to 12 Months |
Drive | Electromechanical |
For Use On | Bearings Gears |
Housing | Fully Automatic |
Lubricant Description | Extreme Pressure Grease |
Lubricant Type | Grease |
MFR Part No. | 104480 |
NLGI Grade | 2 |
Part Code | SF02 |
Pressure Build-Up | 6 Bar |
Series | Perma Star |
Size | 250cm3 |
Standards Met | DIN 51 502 |
System Type | Fully Automatic - Electromechanical |
Thickener | Li +MoS2 |
UNSPSC Code | 27131604 |