£19.49
Ex VAT
£23.39
Inc VAT
Product Details
Product Specification
Perma Star has been designed to automatically operate to deliver a very precise discharge that is independent from pressure or temperature.
Features and Benefits
• Push button selection of lubricating cartridge size and easy to select discharge period are immediately visible in the LCD
• Operating status is clearly shown on LCD using LED indicators and visible from a distance
• Fast & self-explanatory to operate
• Easily adjustable settings may be altered at any time
• Purge option of lubrication point to clear blockages, reducing downtime
Typical Applications
• Sliding bearings & sliding guides
• Gear racks & open gears
• Spindles, shaft seals and chains
• Electrical motors
Attribute | Value |
---|---|
Base Oil | Mineral Oil |
Brand | Perma |
Container Type | Cartridge |
Discharge Period | 1 to 12 Months |
Drive | Electromechanical |
For Use On | Lubrication System |
Housing | Fully Automatic |
Lubricant Description | Multipurpose Grease |
Lubricant Type | Grease |
MFR Part No. | 104044 |
NLGI Grade | 2 |
Part Code | SF01 |
Pressure Build-Up | 6 Bar |
Series | Perma Star |
Size | 60cm3 |
Standards Met | DIN 51 502 |
System Type | Fully Automatic - Electromechanical |
Thickener | Li/Ca |
UNSPSC Code | 27131604 |