£37.49
Ex VAT
£44.99
Inc VAT
Product Details
Product Specification
Available to suit dispensing of various liquids and materials from 210 litre capacity barrel drums, these Lever Action Hand Pumps are a simple way of controlling the flow of liquids.
Features and Benefits
• All products are suitable for 210 litre containers
• Can be purchased to suit differing liquids to suit your needs
• Each product comes with a telescopic riser tube to suit your barrel drum
Typical Applications
• Industrial
• Pubs
• Workshops
Attribute | Value |
---|---|
Brand | Hartle IGE |
Capacity | 0.33L |
Compatible Fluid | Alcohol Anti-freeze Diesel Kerosene Oil Water |
Discharge per Stroke | 0.3 |
ECLASS Code | 27301205 |
Material | Aluminium |
MFR Part No. | 6ALA |
Pump Type | Lever Barrel Pump |
Suction Tube Length | 915mm |
Suitable for Containers | 210ltr |
UNSPSC Code | 40151506 |
Weight Each | 2.1 |