£78.99
Ex VAT
£94.79
Inc VAT
Product Details
Product Specification
Product Documents
The Barrel Pump for AdBlue®-G 2" provides a reliable and user-friendly solution for dispensing AdBlue® fluid. With a constant delivery rate and durable construction, it ensures consistent and efficient dispensing over time. Ideal for various industries, including automotive, agricultural, and industrial sectors, it simplifies AdBlue® handling processes and promotes compliance with emissions regulations.
Features and Benefits
• A consistent delivery rate ensures reliable performance over time
• Completely dismountable design allows for easy cleaning and maintenance
• Availability of spare parts, seals, and pistons for a decade ensures long-term usability
• Simple barrel installation with screw coupling for hassle-free setup
• Flexible positioning for convenient use in various environments
• Includes a 3-year warranty (excluding wearable parts) for peace of mind
Typical Applications
• Dispensing AdBlue® and anti-freeze fluid
Attribute | Value |
---|---|
Brand | Pressol |
Compatible Fluid | Adblue Anti-freeze |
Discharge per Stroke | 0.4l/stroke |
EAN | 4048358130402 |
ECLASS Code | 27301205 |
MFR Part No. | 13 040 |
Pump Type | Hand Pump |
Suction Tube Length | 355 - 955mm |
UNSPSC Code | 40151506 |
Weight Each | 1.24 |