£129.00
Ex VAT
£154.80
Inc VAT
Product Details
Product Specification
This easy to use, heavy-duty aluminium fuel transfer pump has a discharge rate of up to 1 gallon every 5 strokes (800ml per stroke). It has a stainless steel piston and fuel resistant hi-nitrile rubber diaphragm, with a die-cast bung adapter and heavy-duty steel handle. The pump inlet is fitted with an easy to clean wire mesh screen filter, ensuring that the tool is easy to maintain to a high standard. The telescopic suction tube is adjustable to fit 50 to 205ltr drums with a non-return valve.
Features and Benefits
• Easy dispensing through a 2.4m antistatic neoprene rubber hose
• Discharge rate of 800ml per stroke
• Easy to clean wire mesh filter
• Telescopic suction tube can be adjusted to fit 50 to 205ltr drums
Typical Applications
• Transferring oil
Attribute | Value |
---|---|
Brand | Kennedy |
Capacity | 0.8L |
Compatible Fluid | Diesel Oil Petrol |
Discharge per Stroke | 800ml |
EAN | 5036140072206 |
ECLASS Code | 27301205 |
Material | Die-Cast H/D Aluminium |
MFR Part No. | DPP/1 |
Pump Type | Double Diaphragm |
Suction Tube Length | 480-900mm |
Suitable for Containers | 205ltr 50ltr 60ltr |
UNSPSC Code | 40151506 |
Weight Each | 7.5Kg |