£287.00
Ex VAT
£344.40
Inc VAT
Product Details
Product Specification
Product Documents
The FR112 rotary hand pump ensures smooth, continuous transfer of medium to low viscosity liquids like diesel, petrol and ISO32 hydraulic oil.
Featuring and internal check valve tp maintain prime and a stainless steel strainer to protect the pump mechanism. The cast aluminium body whilst lightweight, remains robust and durable and mounts to the tank/container using a standard 2" BSP drum thread.
Features:
• Telescopic Suction Pipe
• Anti-siphoning device
• 2.4mm Delivery hose with static wire and spout.
Attribute | Value |
---|---|
Brand | Tuthill |
Capacity | 45L |
Compatible Fluid | Diesel Oil Petrol |
Discharge per Stroke | 100 |
EAN | 0089404002803 |
ECLASS Code | 27301205 |
MFR Part No. | FR112 |
Pump Type | Rotary Pump |
Suitable for Containers | 200ltr 205ltr |
UNSPSC Code | 40151506 |
Weight Each | 8.20Kg |