£74.49
Ex VAT
£89.39
Inc VAT
Product Details
Product Specification
Product Documents
Quick, economical Hand Pump provides a clean, safe way to unload your 200 litre drum. Producing 11oz per stroke is great for small shops or even as an emergency backup. Simple and easy to use, mounts directly to a 200 Litre drum on the 2"NPT Bung adapter.
Features & Benefits:
• Hand Action Lever
• Polypropylene Construction
• Telescoping Suction Tube
• 2" NPT Bung Adapter
Attribute | Value |
---|---|
Brand | Tuthill |
Capacity | 200L |
Compatible Fluid | Degreasers Diesel Oil Paraffin |
Discharge per Stroke | 11oz |
EAN | 0089404215012 |
ECLASS Code | 27301205 |
MFR Part No. | FRHP32V |
Pump Type | Hand Pump |
Suitable for Containers | 200ltr |
UNSPSC Code | 40151506 |