£99.99
Ex VAT
£119.99
Inc VAT
Product Details
Product Specification
Product Documents
This high pressure grease dispensing pump from Kennedy® is an easy to operate high pressure manual greasing system that is used to provide volume greasing where power is not available. Used for clean greasing of machinery, equipment and vehicles using grease up to and including NLGI 2. The pump has steel construction with aluminium cast head and solid steel pumping chamber. Complete with drum cover, follower plate, 1220mm (48in.) flexible grease hose fitted with professional 4-jaw coupler. For use with 12.5kg grease pails. Pump develops 3500psi (240bar) and delivers 1.25gm per stroke (1.2oz per 28 strokes).
Features and Benefits
• Combines ease of operation with a high pressure manual greasing system for optimum performance
• Manual design allows you to provide volume greasing where power is not available
• Can be used on machinery, equipment and vehicles for versatility of use
• Has a steel construction with an aluminium cast head for ultimate durability
Typical Applications
• Construction
• Engineering
Attribute | Value |
---|---|
Brand | Kennedy |
Compatible Fluid | Grease |
Discharge per Stroke | 1.25gm |
EAN | 5036140072213 |
ECLASS Code | 27301205 |
Material | Steel |
Pump Type | High Pressure Grease Pump |
Suction Tube Length | 375mm |
Suitable for Containers | 12.5Kg Grease Pail |
UNSPSC Code | 40151506 |
Weight Each | 4.9Kg |