£66.99
Ex VAT
£80.39
Inc VAT
Product Details
Product Specification
Product Documents
Designed for use with fluids where a regular cast iron or steel barrel pump cannot be used, this rotary chemical dispensing pump is ideal for industrial use. Pump body is made from glass filled polypropylene with Ryton veins, seals are constructed from from Vitron rubber and all hardware is stainless steel. Fitted with a strainer at the suction tube inlet to effectively stops contaminants and finished with a threaded polypropylene suction tube and a choice of 2" bung adaptors for use on both plastic and metal drums of capacities 50 litre and 205 litre.
Features and Benefits
• Pump body manufactured from glass filled polypropylene for durability
• Strainer removes contaminants from reaching your desired outlet
• Versatile product can be used on plastic and metal drums of with either 50 or 205 lire capacities
Typical Applications
• For use with water-based fluids, anti-freeze, acids, chemicals etc., in addition to all petroleum-based products
Warnings
• DO NOT USE with acetone, lacquer, mineral oils, solvents or turpentine
Attribute | Value |
---|---|
Brand | Kennedy |
Compatible Fluid | Diesel Non Corrosive Liquids Oil Petrol Water |
Discharge per Stroke | 250ml |
EAN | 5036140072220 |
ECLASS Code | 27301205 |
Material | Polypropylene |
Pump Type | Rotary Pump |
Suction Tube Length | 480-900mm |
Suitable for Containers | 205ltr 50ltr |
UNSPSC Code | 40151506 |
Weight Each | 3.0Kg |