£97.99
Ex VAT
£117.59
Inc VAT
Product Details
Product Specification
A high quality rotary hand pump for use with for specialised applications using the following fluids.
•Adblue
• Alcohol
• Aliphatic Hydrocarbons
• Chemicals
• Diesel
• Kerosene
• Ketone
• Oil
Suction Tube Length 1000mm
Discharge per Stroke 0.3
Capacity 27L
Attribute | Value |
---|---|
Brand | Hartle IGE |
Capacity | 210L |
Compatible Fluid | Alcohol Anti-freeze Chemicals Diesel Kerosene Oil Petrol Water |
Discharge per Stroke | 0.3 |
ECLASS Code | 27301205 |
Material | Aluminium |
MFR Part No. | RP91A |
Pump Type | Rotary Pump |
Suction Tube Length | 1000mm |
Suitable for Containers | 210ltr |
UNSPSC Code | 40151506 |
Weight Each | 3 |