£19.79
Ex VAT
£23.75
Inc VAT
Product Details
Product Specification
Product Documents
Food grade belt dressing spray to eliminate belt slip and maximise belt life.
Product Information:
Food grade belt dressing.
Adheres strongly to any belt material.
Provides instant grip, prevents glazing and reduces slippage.
Conditions to prevent cracking and breakage.
Reduces build up of grease and dirt.
Non-toxic and colourless.
Wide temperature range: -50ºC to +100ºC.
NSF H1 Registered.
ISO 21469 Certified.
DETEX technology - x-ray and metal detectable plastic aerosol caps and actuators reduces risk of plastic contamination.
Attribute | Value |
---|---|
Brand | Rocol |
Container Type | Aerosol |
EAN | 5024747342952 |
ECLASS Code | 23060102 |
For Use On | Belts Plastic |
MFR Part No. | 34295 |
Operating Temperature Range | -50 to 100°C |
Product Type | Chain/Drive/Rope Lubricant |
Size | 300ml |
Type | Lubricant |
UNSPSC Code | 15121514 |