£7.49
Ex VAT
£8.99
Inc VAT
Hazardous -Only shipped to domestic destinations accessible by road. Delivery could be extended by 48-72 hours to ensure safe transportation.find out more
Product Details
Product Specification
Product Documents
Suitable for use in the food and beverage industry the Label & Adhesive Remover from Ambersil is designed for the removal of packaging and transport labels from shipping containers, plastic boxes, and bulk storage (intermediate) drums. Its effective blend of solvent and citrus actively penetrates the paper layer to breakdown the adhesive minimising the requirement for scraping.
Features and Benefits
• An optimum blend of solvent and citrus active ingredients penetrate paper labels rapidly
• Use on packaging lines to remove label & adhesive build up
• Minimises the requirement for scraping
Typical Applications
• Removal of packaging and transport labels from shipping containers, plastic boxes and bulk storage drums
Notes
• K3 registered (No.140259)
Warning
• Flammable - Aerosol contains solvents
Attribute | Value |
---|---|
Base Type | Solvent Based |
Brand | Ambersil |
Container Type | Aerosol |
EAN | 5017419372142 |
ECLASS Code | 23060101 |
MFR Part No. | 30254 |
Product Type | Label/Adhesive Remover |
Removes | Adhesives Ink |
Size | 200ml |
Suitable For Use On | Food preparation areas |
UNSPSC Code | 15121514 |