£26.49
Ex VAT
£31.79
Inc VAT
Product Details
Product Specification
Product Documents
The perfect product for removing a wide range of adhesives, waxes and oil to ensure a clean surface to work with. Not only can it be used on most surfaces safely, it will not harm dry paint, so you can use this product with confidence. Use in conjunction with 3M Professional Panel Wipes 34567 for best results.
Features and Benefits
• General purpose cleaner for removing adhesives, silicone polishes, waxes and oils
• Can be used on most surfaces and will not damage dry paint, vinyl or fabric
• No dry wiping required
Typical Applications
• Surfaces
• Automotive
• Adhesives
• Oils
• Waxes
Notes
• Not suitable for freshly sprayed surfaces
Attribute | Value |
---|---|
Brand | 3M |
Container Type | Tin |
EAN | 3134375405935 |
ECLASS Code | 23060101 |
MFR Part No. | 7000033762 |
Product Type | Adhesive Remover |
Removes | Adhesives Oils Waxes |
Series | 08984 |
Size | 1ltr |
Suitable For Use On | Automotive Surfaces |
UNSPSC Code | 15121514 |