£9.19
Ex VAT
£11.03
Inc VAT
Hazardous -Only shipped to domestic destinations accessible by road. Delivery could be extended by 48-72 hours to ensure safe transportation.find out more
Product Details
Product Specification
Product Documents
Ambersil Contact Cleaner FG, Electronic Cleaning Solvent is designed for electrical component maintenance in the food industry, particularly for on-line production electrics and similar delicate equipment.
Features and Benefits
• Perfect for removing grime and contamination from PCB's and electronics
• Is non-corrosive and non-conductive
• Helps reduce voltage drop due to contamination
• Food safety registered for use in the food and beverage industry
Typical Applications
•PCBs
•Tape heads
•Relays
•Condensers
•Electric motors
•Electrical contacts and switches
•Electrical and electronic assemblies
•Transistors
•Precision instruments
•Communications equipment
Notes
•NSF K2 Registered (No.139627)
Attribute | Value |
---|---|
Base Type | Solvent Based |
Brand | Ambersil |
Container Type | Aerosol |
EAN | 5017419372234 |
ECLASS Code | 23060101 |
MFR Part No. | 31588 |
Product Type | Contact Cleaner |
Removes | Contaminants Oil |
Series | FG |
Size | 400ml |
Suitable For Use On | Electrical Food Preparation Areas |
UNSPSC Code | 15121514 |