Loctite

SF 7200™, Gasket Remover, Solvent Based, Aerosol, 400ml

SKU:

LOC7255702X

MPN:

2099006

£13.99

Ex VAT

£16.79

Inc VAT

OUT OF STOCK

    Product Details

    Designed to remove cured chemical gaskets by softening the material on the flanges, once applied Loctite® SF 7200™ develops a foam-like layer on the gasket, preventing the agent from running off. This feature keeps the product working for the required duration. It is particularly suitable for aluminium or other soft metal flanges where scraping could lead to surface damage.


    Features and Benefits
    • Softens cured gasket sealants and traditional gaskets
    • Lifts carbon and removes burnt oil
    • Minimal scraping required
    • Suitable for use on soft metals like aluminium
    • Compatible with most surfaces
    • Size: 400ml


    Typical Applications
    • Metalwork
    • Carbon removal


    Warning
    • Flammable - Aerosol


    Product Documents
    Product Specification
    Attribute
    Value

    Base Type

    Solvent Based

    Brand

    Loctite

    Container Type

    Aerosol

    EAN

    5010266310343

    ECLASS Code

    23060101

    MFR Part No.

    235323

    Product Type

    Gasket Remover

    Removes

    Oil

    Series

    SF 7200™

    Size

    400ml

    Suitable For Use On

    General Parts Metal

    UNSPSC Code

    15121514