£43.49
Ex VAT
£52.19
Inc VAT
Product Details
Product Specification
With varying components including straight, 45° and 90° grease nipples with a range of thread sizes, this hydraulic grease nipple kit is an ideal way of having the correct tool to hand. Supplied in a plastic protective case for easy transportation and contains 140 components.
Features and Benefits
• Steel construction ensures durability
• 140 pieces to make sure you have the correct accessory for any application
• Supplied in a compartmentalised plastic case to help organise your pieces
Typical Applications
• Engineering
• Lubrication and fluid handling
Attribute | Value |
---|---|
Brand | Kennedy |
Compatible Fluid | Grease |
Contents | 140 Pieces |
EAN | 5036140221840 |
Hydraulic Tool Type | Nipple Kit |
Material | Steel |
Measurement Standard | Imperial |
MFR Part No. | 5415140K |
Nipple Type | 45° 90° Straight |
Number of Pieces | 140 |
Product Type | Nipple Kit |
Thread Size | 1/4" BSF 1/4" BSP 1/8" BSP M10x1.50 M8x1.25 |
UNSPSC Code | 27131610 |