£2.49
Ex VAT
£2.99
Inc VAT
Product Details
Product Specification
This concial connector is designed for damaged grease nipples of all types. The pointed end of the connector is used to deflect the ball in the grease nipple, thereby permitting the injection of grease. The thread size is 1/8" BSP.
Features and Benefits
• Steel connector
• 1/8" BSP thread size
• Conical type
Typical Applications
• Conical connector for grease guns
Attribute | Value |
---|---|
Brand | Stephens |
Compatible Fluid | Grease |
Connector Type | Lubrication Type |
EAN | 5012972104520 |
Hydraulic Tool Type | Grease Connector |
Material | Steel |
MFR Part No. | CC1 |
Product Type | Grease Connector |
Thread Size | 1/8" BSP |
UNSPSC Code | 23151822 |