£9.99
Ex VAT
£11.99
Inc VAT
Product Details
Product Specification
Hydraulic Heavy-Duty
Attribute | Value |
---|---|
Brand | Stephens |
Compatible Fluid | Hydraulic Fluid |
Connector Type | 4 Jaw |
EAN | 5013572423530 |
Hydraulic Tool Type | Hydraulic Connector |
Material | Steel |
MFR Part No. | HC1 |
Product Type | Hydraulic Connector |
Thread Size | 1/8" BSP |
UNSPSC Code | 23151822 |