£1169.00
Ex VAT
£1402.80
Inc VAT
Product Details
Product Specification
ECOCOOL GLOBAL 10 presents a cutting-edge water miscible coolant solution, boasting robust raw materials for extended sump life and stability. Widely applicable across various materials, its unique lubricity package particularly enhances performance in aluminum and titanium machining, showcasing notable improvements in tool longevity and metal removal rates. This product ensures fine surface finishes, prolonged tool life, low foaming, and compatibility with high-pressure coolant systems, making it a versatile and reliable choice for machining operations. Moreover, its absence of harmful additives and compliance with industry standards ensure environmental safety and regulatory adherence.
Features and Benefits
• Contains lubricity enhancers for improved machining performance
• Provides fine surface finishes and extends tool life
• Suitable for high-pressure coolant systems, maintaining efficiency under demanding conditions
• Complies with the requirements of MBD PCS 4001 and Def Stan 91-70 for quality assurance and reliability
Attribute | Value |
---|---|
Applications | Multipurpose |
Brand | Fuchs |
Container Type | Drum |
For Use On | Metal Processing |
MFR Part No. | 601376986 |
Product Type | Metal Working Fluid |
Series | Ecocool Global 10 |
Size | 205ltr |
UNSPSC Code | 15121502 |