£1189.00
Ex VAT
£1426.80
Inc VAT
Product Details
Product Specification
ECOCOOL S 761 EU is a high-performance soluble oil coolant designed for comprehensive rust protection on ferrous metals and superior staining control on non-ferrous metals. Its advanced lubricant chemistry ensures excellent microbial control and foam reduction, even in very soft or hard water conditions. With low residue and stable emulsions, it promotes clean operations and extends tool life while preserving parts and equipment. Ideal for a wide range of metalworking applications, including milling, turning, drilling, and grinding, it offers cost-effective performance with extended service life and lower treatment costs, making it a valuable choice for industrial operations.
Features and Benefits
• Advanced lubricant chemistry
• Excellent rust/staining protection
• Excellent foam control
Attribute | Value |
---|---|
Applications | Metal Working |
Brand | Fuchs |
Container Type | Container |
MFR Part No. | 601768125 |
Product Type | Metal Working Fluid |
Size | 205L |
UNSPSC Code | 15121502 |