£1239.00
Ex VAT
£1486.80
Inc VAT
Product Details
Product Specification
Product Documents
ECOCOOL ULTRA-MOTIVE is a specialized semi-synthetic soluble metalworking fluid tailored for automotive applications. It offers emulsion stability, anti-foam technology, and pH control, ensuring consistent performance in both soft and hard water. Suitable for ferrous and non-ferrous metals like cast iron, stainless steel, and aluminum alloys, it meets the diverse demands of automotive processes including drilling, turning, milling, and tapping. With superior lubrication and cooling properties, it enhances machining efficiency while preserving tool longevity. This automotive-specific coolant is designed to optimize machining operations, providing reliable performance and extended service life in automotive manufacturing environments.
Features and Benefits
• Automotive-specific semi-synthetic soluble metalworking fluid
• Suitable for use with ferrous and non-ferrous metals
• Incorporates anti-foam technology and pH control
• Ideal for various automotive machining processes
Attribute | Value |
---|---|
Applications | Machining |
Brand | Fuchs |
Container Type | Barrel |
Features | Contains lubricity enhancers Free of boron, chlorinated paraffin, silicone, secondary amines, triethanolamine, and formaldehyde donor biocides Low foaming |
For Use On | Aluminium Cast Iron Stainless Steel Steel Titanium |
Form | Fluid |
MFR Part No. | 601110184 |
Product Type | Metal Working Fluid |
Series | Ecocool Ultra Motive |
Size | 205ltr |
UNSPSC Code | 15121502 |