£1679.00
Ex VAT
£2014.80
Inc VAT
Product Details
Product Specification
Product Documents
These excellent bio-stability oils reduce biocide usage with multi-purpose capability. They are suitable for use on ferrous and non-ferrous materials, but not with cast iron. The oil is environmentally conscious as it is boron, sulphur and chlorine free. It has hard and soft water capability as well as low foam and good emulsion stability in all water conditions.
Features and Benefits
• Versatile capability
• Environmentally conscious
• Excellent emulsion stability and anti-corrosive properties
• Suitable for hard and soft water
Typical Applications
• Ideal for use on ferrous and non-ferrous metals
Attribute | Value |
---|---|
Applications | Broaching Drilling Grinding Milling Reaming Tapping Turning |
Brand | Castrol |
Container Type | Barrel |
Features | Advanced lubricity compounds ensure improved tool life and part quality Chlorine and nitrite free to fulfill your local legislation, waste treatment and environmental requirements Excellent wetting properties reduce coolant drag out and deliver clean machine tools and components Formaldehyde releasing free to comply with health and safety regulations Good anti-corrosion properties to protect machine tools and parts Low foam in recommended water conditions Resists fungal and bacterial attack to extend fluid life and reduce maintenance and machine downtime Unique multi-functional product for multi-metal operations results in product consolidation |
For Use On | Large Central Systems and Single Sump Machines Machining of Ferrous and Aluminium Alloys |
Form | Fluid |
MFR Part No. | 1547FB |
Product Type | Metal Working Fluid |
Series | Hysol MB50 |
Size | 208ltr |
UNSPSC Code | 15121502 |