£69.99
Ex VAT
£83.99
Inc VAT
Product Details
Product Specification
Product Documents
Metal Working Fluid is a high performance, concentrated neat metal working fluid containing a unique oil-soluble molybdenum compound. This fluid reduces friction, heat and distortion of the work.
Features and Benefits
• Extreme pressure anti-weld additives help to prevent weld
• Formulated to prolong tool life
• Supports greater cutting accuracy
Typical Applications
• Broaching
• Cutting
• Drilling
• Grinding
• Tapping
Attribute | Value |
---|---|
Applications | Broaching Cutting Drilling Grinding Tapping |
Brand | Molyslip |
Container Type | Bottle |
Features | Broaching and Tapping Gear Shaping Thread Grinding |
For Use On | Metal |
Form | Oil |
MFR Part No. | 41050 |
Product Type | Cutting Oil |
Series | MWF |
Size | 5ltr |
UNSPSC Code | 15121502 |