£40.49
Ex VAT
£48.59
Inc VAT
Product Details
Product Specification
Product Documents
RTD Foamcut is a metal cutting lubricant specially formulated to provide extreme pressure cutting performance in an economical to use foaming aerosol.
Features and Benefits
• Suitable for severe cutting operations
• Clean low odour foaming spray
• Foaming action adheres to the tool
• Can be applied directly to moving tools
Attribute | Value |
---|---|
Applications | Cutting |
Brand | Rocol |
Container Type | Aerosol |
EAN | 5024747530410 |
Features | can be Applied Directly to Moving Tools Clean Low Odour Foaming Spray Foaming Action Adheres to the Tool |
For Use On | Metal |
Form | Spray |
MFR Part No. | 53041 |
Product Type | Cutting Fluid |
Series | RTD Foamcut |
Size | 300ml |
UNSPSC Code | 15121502 |