£21.79
Ex VAT
£26.15
Inc VAT
Product Details
Product Specification
Product Documents
RTD is the world leading, hand applied, lubricant for reaming, tapping and drilling and has been the market leader for over 60 years.
The range contains technically advanced extreme pressure additives which significantly reduce friction at the cutting edge, giving superb performance, extending tool life and promotes superior surface finish.
Its soft paste is suitable for all metals including hardened steels, titaniums and nimonics, in even the most severe cutting operations.
Features and Benefits
• Ultimate cutting performance
• Formulated to cling to the tool providing excellent cutting performance
• Doubles tool life
• Excellent surface finish
• Reduces wear and tap breakages
• Minimises waste and scrap
• Reduced friction and increased wear resistance
• Excellent extreme pressure performance
• Multi metal compatibility
Typical Applications
• Metalwork
• Reaming
• Tapping
• Drilling
• Tool maintenance
Notes
• Sulphur free and chlorine free versions of RTD are also available
Attribute | Value |
---|---|
Applications | Drilling Reaming Tapping |
Brand | Rocol |
Container Type | Tub |
EAN | 5024747530236 |
Features | Allows Increases Removal Rates Extends Tool Life Improves Surface Finish Reduces Production Costs |
For Use On | Hardened Steels Nimonics Titanium |
Form | Compound |
MFR Part No. | 53023 |
Product Type | Metal Cutting Compound |
Series | RTD® |
Size | 500g |
UNSPSC Code | 15121502 |