£33.49
Ex VAT
£40.19
Inc VAT
Product Details
Product Specification
Product Documents
RTD Liquid is a hand applied, high performance, metal cutting lubricant that is suitable for use on a wide array of metals.
Features and Benefits
• Ultimate cutting performance to ensure excellent surface finish
• Cost effective extreme pressure performance that reduces wear, scrap & breakages
• Formulated to reduced friction at the cutting edge and double tool life
• Highly versatile, suitable for use with all metal types
Typical Applications
• Reaming
• Tapping
• Drilling
• Automotive
• Construction
• Engineering and Fabricators
• Marine
• Mining and Quarrying
• Power Generation
• Rail
Notes
• Suitable to be added to ordinary mineral cutting oil for the most severe cutting
Attribute | Value |
---|---|
Applications | Drilling Reaming Tapping |
Brand | Rocol |
Container Type | Bottle |
EAN | 5024745307243 |
Features | Doubles Tool Life Excellent Extreme Pressure Performance Multi Metal Compatibility Reduced Friction and Increased Wear Resistance Reduces Wear and Tap Breakages |
For Use On | Metal |
Form | Liquid |
MFR Part No. | 53072 |
Product Type | Metal Cutting Liquid |
Series | RTD® |
Size | 400g |
UNSPSC Code | 15121502 |