£157.00
Ex VAT
£188.40
Inc VAT
Product Details
Product Specification
Product Documents
Fully synthetic formulation with a long working life for an economical . Minimises wheel glazing. Effective corrosion resistance. Stable emulsions in soft and hard water. Does not contain PTBBA.
Features and Benefits
• Improved fully synthetic formulation
• Minimises wheel glazing
• Effective corrosion resistance for prolonged component lifespan
• Stable emulsions in soft and hard water
• Long working life reduces need for re-application and downtime
• Does not contain PTBBA
Notes
• Size: 20L
• Recommended concentration for general machining operations: Grinding Cast iron 2 % to 3.5% or (a dilution of 50 to 1 or 30 to 1). Steel and Ni/Cr steel 2% or (a dilution of 50 to 1).
Attribute | Value |
---|---|
Applications | Grinding |
Brand | Solent Lubricants Plus |
Container Type | Bottle |
EAN | 5036140071605 |
Features | Does Not Contain PTBBA Effective Corrosion Resistance Fully Synthetic Formulation |
For Use On | Cast Iron |
Form | Oil |
MFR Part No. | SOLENT BRANDED |
Product Type | Water Soluble Oil |
Series | So-Cool Grinding |
Size | 20ltr |
UNSPSC Code | 15121502 |