£9.49
Ex VAT
£11.39
Inc VAT
Hazardous -Only shipped to domestic destinations accessible by road. Delivery could be extended by 48-72 hours to ensure safe transportation.find out more
Product Details
Product Specification
Product Documents
STD Tapping & Drilling Non-Soluble Fluid reduces heat and improves surface finish. This fluid is designed for use on steels, stainless and ceramics.
Features and Benefits
• Extends tool life and metal removal rates
• Anti-weld
• Silicone free
Typical Applications
• Sawing
• Tapping
• Drilling
Attribute | Value |
---|---|
Applications | Drilling Sawing Tapping |
Brand | Sherwood |
Container Type | Bottle |
EAN | 5036140013766 |
Features | High anti weld features Reduces heat Silicone free |
For Use On | Ceramics Stainless Steels |
Form | Fluid |
MFR Part No. | 32872-AA |
Product Type | Tapping/Drilling Fluid |
Series | STD Tap & Drill |
Size | 500ml |
UNSPSC Code | 15121502 |